Shop All Stencils
Rae
Pavement Stencil, Pedestrian, 96 in
Mfr # STL-116-79625
Zoro # G6504312
product price: $871.99
/ea
Free Shipping & Returns
$871.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Road and Highway
- Stencil Character Pedestrian
- Character Height 96 in
- Character Width 232 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 96 in |
Character Width | 232 in |
Overall Height | 104 in |
Overall Width | 240 in |
Message or Symbol Width | 330 in |
Overall Stencil Height | 104 in |
Message or Symbol Height | 96 in |
Overall Stencil Width | 240 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Pedestrian, Includes Pedestrian, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 96 in, Message or Symbol Width 330 in, MUTCD Compliant Yes, Number of Pieces 10, Overall Stencil Height 104 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN INDUSTRIAL Ceiling Panel With Drain, 2' X 2' (2X2KIT)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, S, 1 PR (NFD15B/7S)
- ZORO SELECT Tag, Anodized Al, Red, 1-1/2"Hx1-1/2"W, PK25 (43758)
- ZORO SELECT Tacky Mat, Blue, 36 x 45 In, PK4 (5KDD6)
- RAE Pavement Stencil, 3 in, Mega Kit, 1/16 (STL-116-8038)
- RAE Stencil, Caution Forklift Traffic, 24 in (STL-116-12415)
- RAE Pavement Stencil, Only, 48 in (STL-116-74806)
- RAE Pavement Stencil, 12 in, Mega Kit, 1/16 (STL-116-8128)
- RAE Pavement Stencil, Visitor, 12 in (STL-116-71234)
- RAE Pavement Stencil, 4 in, Number Kit, 1/8 (STL-108-8040)
- WESTCOTT Stencil/Drawing Template, Circle Arrw, PVC, T-801 (T-801)
- Rae Stencils