Shop All Stencils
Rae
Pavement Stencil, Pedestrian, 6 in
Mfr # STL-116-70625
Zoro # G7099775
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Curb and Median
- Stencil Character Pedestrian
- Character Height 6 in
- Character Width 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 6 in |
Character Width | 45 in |
Overall Height | 12 in |
Overall Width | 51 in |
Overall Stencil Height | 12 in |
Message or Symbol Height | 6 in |
Message or Symbol Width | 45 in |
Overall Stencil Width | 51 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Pedestrian, Includes Pedestrian, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 6 in, Message or Symbol Width 45 in, Number of Pieces 1, Overall Stencil Height 12 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID HiViz Watch Your Hands Goatskin Leather Driver Glove (B940EHVXL)
- MCR SAFETY Knit Gloves, Glove Size XL, PK12 (967315XL)
- GEMTOR S.S.Cable, 5/16" 5155/Stop Other End (A-627L100)
- MICROFLEX LARGE ONYX PF NITRILE EXAM GLOVE, 100PK (N643)
- RAE Pavement Stencil, 2 in, Number Kit, 1/16 (STL-116-8020)
- RAE Pavement Stencil, 15 in, Handicap, 1/16 (STL-116-3015)
- RAE Pavement Stencil, 30 in, DOT Handicap, 1/16 (STL-116-3030)
- RAE Pavement Stencil, Bus, 24 in (STL-116-72415)
- RAE Stencil, Safety Glasses Required, 24 in (STL-116-12410)
- RAE Pavement Stencil, 42 in, Arrow Kit, 1/16 (STL-116-4042)
- NMC Individual Character Stencil 24" Number Set, PMC24-9 (PMC24-9)
- Rae Stencils