Shop All Stencils
Rae
Pavement Stencil, Pedestrian, 48 in
Mfr # STL-116-74825
Zoro # G7148696
product price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Road and Highway
- Stencil Character Pedestrian
- Character Height 48 in
- Character Width 165 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 48 in |
Character Width | 165 in |
Overall Height | 60 in |
Overall Width | 171 in |
Message or Symbol Height | 48 in |
Message or Symbol Width | 165 in |
Overall Stencil Height | 60 in |
Overall Stencil Width | 171 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant Yes, Font Highway Gothic, Included Characters, Messages, and Symbols Pedestrian, Includes Pedestrian, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 48 in, Message or Symbol Width 165 in, MUTCD Compliant No, Number of Pieces 10, Overall Stencil Height 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 7 1 pc, 3PK (841610)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (2090X-L (9))
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-MI01-12HA (HC-MI01-12HA)
- CROWN MATTING TECHNOLOGIES Ultra Antifatigue Mat, Black/Yellow, 3 ft. L x (CD 3423YB)
- RAE Airport Pavement Stencil, 6,144 in (STL-108-F1446)
- RAE Pavement Stencil, Stop, STL-108-74803 (STL-108-74803)
- RAE Pavement Stencil, No Parking, 6 in (STL-116-70632)
- RAE Pavement Stencil, Alphabet Kit, 12 in. H (STL-116-8125)
- RAE Pavement Stencil, 10 in, Mega Kit, 1/8 (STL-108-8108)
- RAE Pavement Stencil, No Parking, 12 in (STL-116-71232)
- RAE Pavement Stencil, Stop, STL-108-71003 (STL-108-71003)
- Rae Stencils