Shop All Stencils
Rae
Pavement Stencil, Pedestrian, 24 in
Mfr # STL-116-72425
Zoro # G6819461
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Character Height 24 in
- Character Width 101 in
- Overall Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 24 in |
Character Width | 101 in |
Overall Height | 30 in |
Overall Width | 107 in |
Message or Symbol Height | 24 in |
Overall Stencil Width | 107 in |
Message or Symbol Width | 101 in |
Overall Stencil Height | 30 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Pedestrian, Includes Pedestrian, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 24 in, Message or Symbol Width 101 in, MUTCD Compliant Yes, Number of Pieces 1, Overall Stencil Height 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coveralls, 12 PK, Yellow, KleenGuard(TM) A70, Zipper (09815)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472Y38 (472Y38)
- MAGID RoadMaster 5407 Goatskin Leather TIG Welding Glove (5407-XL)
- CONDOR OUTDOOR PRODUCTS CIPHER JEANS, INDIGO, 38X32 (101137-032-38-32)
- RAE Pavement Stencil, Fire Lane, 4 in (STL-116-70431)
- RAE Stencil, Caution Forklift Traffic, 42 in (STL-116-14815)
- RAE Pavement Stencil, Loading, 6 in (STL-116-70612)
- RAE Pavement Stencil, 4 in, Number Kit, 1/8 (STL-108-8040)
- RAE Athletic Stencil, Home Plate, 17 in, 1/16 (STL-116-6495)
- RAE Pavement Stencil, 9 in, Wheel Stop, 1/16 (STL-116-5050)
- NMC Individual Character Stencil 24" Number Set, PMC24-B (PMC24-B)
- Rae Stencils