Shop All Stencils
Rae
Pavement Stencil, Pedestrian, 10 in
Mfr # STL-116-71025
Zoro # G6941182
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Pedestrian
- Character Height 10 in
- Character Width 86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 10 in |
Character Width | 86 in |
Overall Height | 16 in |
Overall Width | 91 in |
Overall Stencil Height | 16 in |
Message or Symbol Height | 10 in |
Overall Stencil Width | 91 in |
Message or Symbol Width | 85 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Pedestrian, Includes Pedestrian, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 10 in, Message or Symbol Width 85 in, Number of Pieces 1, Overall Stencil Height 16 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Domestic Hot Water Ret., PK5 (7351-1-PK)
- PICKARDT Steel Hand Stamp with the Grounding Symbol, 5/32" (PIC-ERD-4mm)
- DEWALT Dpg82-21 Concealer Safety Goggle - Smoke Anti-Fog Lens 1 Pairper Pk (DPG82-21)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, S (4877DN RG S)
- RAE Pavement Stencil, 6 in, Number Kit, 1/16 (STL-116-8060)
- RAE Pavement Stencil, Stop, 36 in (STL-116-73603)
- RAE Pavement Stencil, 34"W, 0.063" Thick, White (STL-116-53614)
- RAE Pavement Stencil, School, 48 in (STL-116-74823)
- RAE Stencil, Caution Slippery When Wet, 24 in (STL-116-12403)
- RAE Pavement Stencil, Stop, 96 in (STL-116-79603)
- INTERTAPE Tape, BT100-40 4"X10 yd., PK8 (BT100)
- Rae Stencils