Shop All Stencils
Rae
Pavement Stencil, Parking, STL-108-71822
Mfr # STL-108-71822
Zoro # G3767071
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Parking
- Character Height 18 in
- Character Width 66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 18 in |
Character Width | 66 in |
Overall Height | 24 in |
Overall Width | 72 in |
Overall Stencil Width | 72 in |
Message or Symbol Height | 18 in |
Message or Symbol Width | 66 in |
Overall Stencil Height | 24 in |
Description
Pavement Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Parking, Includes Parking, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 18 in, Message or Symbol Width 66 in, Number of Pieces 1, Overall Stencil Height 24 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A8 Cut Level, Natural Rubber Latex, XL, 1 PR (S-TEX303XL-10)
- LYLE No Smoking Sign, 14 in H, 10" W, Non-PVC Polymer, Vertical Rectangle, English, LCU1-0042-ED_10x14 (LCU1-0042-ED_10x14)
- SUNDSTROM SAFETY Pre-Filter Holder, Universal Size, PK5 (R01-0605)
- CAIMAN Cold Protection Gloves, Heatrac Lining, L (2960-5)
- RAE Pavement Stencil, Stop, STL-108-72403 (STL-108-72403)
- RAE Pavement Stencil, 8 in, Number Kit, 1/16 (STL-116-8080)
- RAE Pavement Stencil, Reserved, 6 in (STL-116-70633)
- RAE Pavement Stencil, 39 in, Handicap, 1/8 (STL-108-3039)
- RAE Pavement Stencil, Stop, STL-108-71003 (STL-108-71003)
- RAE Pavement Stencil, 90 in, Int Crosswalk, 1/8 (STL-108-5040)
- NMC Individual Character Stencil 4" Number Set, PMC4-M (PMC4-M)
- Rae Stencils