Shop All Stencils
Rae
Pavement Stencil, Parking, 36 in
Mfr # STL-116-73622
Zoro # G6947053
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Parking
- Character Height 36 in
- Character Width 71 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 36 in |
Character Width | 71 in |
Overall Height | 48 in |
Overall Width | 77 in |
Message or Symbol Width | 71 in |
Overall Stencil Width | 77 in |
Message or Symbol Height | 36 in |
Overall Stencil Height | 48 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Parking, Includes Parking, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 36 in, Message or Symbol Width 71 in, Number of Pieces 1, Overall Stencil Height 48 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Lime Type O Class 1 Breakaway Sash, M/L (8140BA)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, 2XL (K121-BLK XXL TLL)
- MONTOUR LINE Sign Frame Floor Standing 22 x 28 in. V Polished Brass Steel (FS200-2228-V-PB)
- CUSTOM LEATHERCRAFT RAIN BOOTS PVC BLK SZ10 (R23010)
- RAE Pavement Stencil, 48 in, Number Kit, 1/16 (STL-116-8480)
- RAE Pavement Stencil, Loading, 6 in (STL-116-70612)
- RAE Pavement Stencil, 90 in, Arrow Kit, 1/8 (STL-108-4090)
- RAE Pavement Stencil, 21 in, Handicap, 1/16 (STL-116-3021)
- RAE Pavement Stencil, Bus, 24 in (STL-116-72415)
- RAE Pavement Stencil, Only, 48 in (STL-116-74806)
- NEWSTRIPE Stencil, 3-Piece Arrow Kit, 1/16" (10001976)
- Rae Stencils