Shop All Stencils
Rae
Pavement Stencil, Parking, 12 in
Mfr # STL-116-71222
Zoro # G6755427
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Parking
- Character Height 12 in
- Character Width 66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 12 in |
Character Width | 66 in |
Overall Height | 18 in |
Overall Width | 72 in |
Overall Stencil Width | 72 in |
Overall Stencil Height | 18 in |
Message or Symbol Width | 66 in |
Message or Symbol Height | 12 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Parking, Includes Parking, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 12 in, Message or Symbol Width 66 in, Number of Pieces 1, Overall Stencil Height 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady B30 Indoor-Outdoor Industrial Vinyl Labels, 2-1-4inW x 100'L, Yellow, (B30C-2250-595-YL)
- HAWS Eyewash Station in Green (7500EB)
- SELLSTROM Safety Glasses X350 Series (S79100)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 18 in Length, Gray, M (KTAG1T18/M)
- RAE Pavement Stencil, 18 in, Number Kit, 1/8 (STL-108-8180)
- RAE Pavement Stencil, 90 in, Arrow Kit, 1/16 (STL-116-4090)
- RAE Pavement Stencil, Exit, 6 in (STL-116-70605)
- RAE Pavement Stencil, 8 in, Mega Kit, 1/8 (STL-108-8088)
- RAE Stencil, Foot Steps, 6 in (STL-116-12414)
- RAE Pavement Stencil, 10 in, Alphabet Kit, 1/16 (STL-116-8105)
- NMC Individual Character Stencil 8" Number Set, PMC8-E (PMC8-E)
- Rae Stencils