Shop All Stencils
Rae
Pavement Stencil, Only, STL-108-73606
Mfr # STL-108-73606
Zoro # G3767430
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Only
- Character Height 36 in
- Character Width 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 36 in |
Character Width | 41 in |
Overall Height | 48 in |
Overall Width | 47 in |
Message or Symbol Height | 36 in |
Message or Symbol Width | 41 in |
Overall Stencil Width | 47 in |
Overall Stencil Height | 48 in |
Description
Pavement Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Only, Includes Only, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 36 in, Message or Symbol Width 41 in, Number of Pieces 1, Overall Stencil Height 48 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA Insoles for Steplite EasyGrip Series Boots, Size 5 (B101/9980P910-05)
- GASTEC Tube, Nitric Oxides*, 2.5-200, PK10 (9L)
- BDG 15G Nylon Liner Nitrile Palm Dipped, Size L (9) (99-1-9870-9)
- MOON AMERICAN Rocker Lug Swivel, NHxMNPT, 2-1/2 In (363-25225621)
- RAE Pavement Stencil, 9 in, Wheel Stop, 1/8 (STL-108-5050)
- RAE Pavement Stencil, Visitor, 10 in (STL-116-71034)
- RAE Stencil, Forklift Traffic, 42 in (STL-116-14802)
- RAE Pavement Stencil, 78 in, Bike Lane, 1/16 (STL-116-5035)
- RAE Pavement Stencil, 48 in, Handicap, 1/16, STL-116-3048B (STL-116-3048B)
- RAE Pavement Stencil, 6 in, Number Kit, 1/16 (STL-116-8060)
- C.H. HANSON 1/2 Inch 77Pc Stencil Set (10106)
- Rae Stencils