Shop All Stencils
Rae
Pavement Stencil, Only, 36 in
Mfr # STL-116-73606
Zoro # G6590333
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Only
- Character Height 36 in
- Character Width 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 36 in |
Character Width | 41 in |
Overall Height | 48 in |
Overall Width | 47 in |
Message or Symbol Height | 36 in |
Overall Stencil Height | 48 in |
Overall Stencil Width | 47 in |
Message or Symbol Width | 41 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Only, Includes Only, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 36 in, Message or Symbol Width 41 in, Number of Pieces 1, Overall Stencil Height 48 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest, TB Legs, 2X (020-1233)
- 3M Spill Kit, Chem/Hazmat (SRP-CHEM)
- MANCOMM Safety Poster, 27" H, 21" W (31P-104-01)
- ZORO SELECT Stencil Set, Letters, Punctuation, Brass, 20Y508 (20Y508)
- RAE Pavement Stencil, Fire Lane, STL-108-70431 (STL-108-70431)
- RAE Pavement Stencil, 21 in, Handicap, 1/16 (STL-116-3021)
- RAE Pavement Stencil, 36 in, Number Kit, 1/16, STL-116-8360 (STL-116-8360)
- RAE Pavement Stencil, Visitor, 10 in (STL-116-71034)
- RAE Pavement Stencil, 56"H, 45"W, 0.063" Thick (STL-116-34801)
- RAE Stencil, Caution Forklift Traffic, STL-108-12415 (STL-108-12415)
- NMC Stop Proceed Slowly Plant Marking Stencil (PMS230)
- Rae Stencils