Shop All Stencils
Rae
Pavement Stencil, Only, 24 in
Mfr # STL-116-72406
Zoro # G6617256
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Only
- Character Height 24 in
- Character Width 38 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 24 in |
Character Width | 38 1/2 in |
Overall Height | 30 in |
Overall Width | 45 in |
Message or Symbol Width | 39 in |
Overall Stencil Width | 45 in |
Overall Stencil Height | 30 in |
Message or Symbol Height | 24 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Only, Includes Only, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 24 in, Message or Symbol Width 39 in, Number of Pieces 1, Overall Stencil Height 30 in, Overall Stencil Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWSTRIPE Newstripe Safe2Vent„¢ Replacement Carbon Filter, 2/Pack, 10004703 (10004703)
- MCR SAFETY NitriShield, Disposable Industrial/Food Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK (6015XL)
- ENPAC Containment Berm Protector, 48 In. W (48-64-GP1)
- MECHANIX WEAR Mechanics Gloves, L, Black, Spandex (MG-P05-010)
- RAE Pavement Stencil, 6 in, Number Kit, 1/16 (STL-116-8060)
- RAE Airport Pavement Stencil, 6,144 in (STL-108-F1446)
- RAE Pavement Stencil, 12 in, Number Kit, 1/16 (STL-116-8120)
- RAE Pavement Stencil, Visitor, 12 in (STL-116-71234)
- RAE Stencil, Caution Slippery When Wet, 24 in (STL-116-12403)
- RAE Pavement Stencil, 10 in, Number Kit, 1/16 (STL-116-8100)
- NEWSTRIPE Athletic Stencil, Deluxe Hash Mark, 1/8" (10003654)
- Rae Stencils