Shop All Stencils
Rae
Pavement Stencil, One, STL-108-79609
Mfr # STL-108-79609
Zoro # G3768307
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Character Height 96 in
- Character Width 97 in
- Overall Height 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 96 in |
Character Width | 97 in |
Overall Height | 120 in |
Overall Width | 108 in |
Overall Stencil Width | 108 in |
Message or Symbol Height | 96 in |
Message or Symbol Width | 96 in |
Overall Stencil Height | 120 in |
Description
Pavement Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols One, Includes One, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 96 in, Message or Symbol Width 96 in, Number of Pieces 1, Overall Stencil Height 120 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, Fire Alarm Control Panel Inside, 10in X 7in Aluminum, 7" W, 10" L, Portrait (OS-NS-A-710-V-12520)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACF-QCBDPSMG)
- NEVS Cryo Label Dots 9.5mm Dots for 0.5-1.5ml Tubes Assorted Roll Form (LCD-38-5-A)
- L.H. DOTTIE L.H. Dottie 6'' X 1000' Orange Underground Tape (Caution Buried Fiber Optic Line Below) (UT47D)
- RAE Pavement Stencil, 39 in, Handicap, 1/16 (STL-116-3039)
- RAE Pavement Stencil, 21 in, Handicap, 1/16 (STL-116-3021)
- RAE Pavement Stencil, 90 in, Int Crosswalk, 1/8 (STL-108-5040)
- RAE Pavement Stencil, 9 in, Wheel Stop, 1/16 (STL-116-5050)
- RAE Pavement Stencil, Reserved, 6 in (STL-116-70633)
- RAE Stencil, Fork Lift Traffic Area, 30 in (STL-116-11202)
- WESTCOTT Stencil/Drawing Template, Circle Arrw, PVC, T-831 (T-831)
- Rae Stencils