Shop All Stencils
Rae
Pavement Stencil, One, 12 in
Mfr # STL-116-71209
Zoro # G7117591
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character One
- Character Height 12 in
- Character Width 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 12 in |
Character Width | 31 in |
Overall Height | 18 in |
Overall Width | 37 in |
Overall Stencil Height | 18 in |
Message or Symbol Width | 31 in |
Message or Symbol Height | 12 in |
Overall Stencil Width | 37 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols One, Includes One, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 12 in, Message or Symbol Width 31 in, Number of Pieces 1, Overall Stencil Height 18 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (21AH87)
- DUPONT Hooded Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWH2X002500)
- GEMPLERS Waterproof Chemical-Resistant Chaps (N999 ODG)
- NATIONAL SAFETY APPAREL Aluminized Jacket, 2XL, Carbon Kevlar(R) (C22NL2X30)
- RAE Pavement Stencil, Stop, 96 in (STL-116-79603)
- RAE Pavement Stencil, Stop, 48 in (STL-116-74803)
- RAE Pavement Stencil, No Parking, 4 in (STL-116-70432)
- RAE Pavement Stencil, 10 in, Alphabet Kit, 1/16 (STL-116-8105)
- RAE Pavement Stencil, 3 in, Number Kit, 1/16 (STL-116-8030)
- RAE Pavement Stencil, 60 in, Arrow Kit, 1/8 (STL-108-4068)
- MARSH SHIPPING SUPPLY CO Marsh® Rolmark Stencil Ink Pad, 5"W x 7"L, Black (RM50)
- Rae Stencils