Shop All Stencils
Rae
Pavement Stencil, One, 10 in
Mfr # STL-116-71009
Zoro # G6539276
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Character Height 10 in
- Character Width 26 in
- Overall Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 10 in |
Character Width | 26 in |
Overall Height | 16 in |
Overall Width | 32 in |
Overall Stencil Height | 16 in |
Overall Stencil Width | 32 in |
Message or Symbol Width | 26 in |
Message or Symbol Height | 10 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols One, Includes One, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 10 in, Message or Symbol Width 26 in, Number of Pieces 1, Overall Stencil Height 16 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 1-1/2 in Wide with 1-1/2 in Tall Shackle, Yellow (410YLW)
- ULTRATECH Pop-Up Pool Plus, 66 gal Spill Capacity, 10 oz Polyethylene (8012)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 9, 1 PR (48UP08)
- CARHARTT Bib Overalls, 34" Waist Sz, 30" Inseam, Blk (102776-001-34x30)
- RAE Pavement Stencil, 30 in, DOT Handicap, 1/16 (STL-116-3030)
- RAE Pavement Stencil, 6 in, Number Kit, 1/16 (STL-116-8060)
- RAE Pavement Stencil, Stop, STL-108-72403 (STL-108-72403)
- RAE Pavement Stencil, 39 in, Handicap, 1/8 (STL-108-3039)
- RAE Pavement Stencil, Reserved, 6 in (STL-116-70633)
- RAE Pavement Stencil, 15 in, Handicap, 1/16 (STL-116-3015)
- C.H. HANSON 1 inch Stencil Let. & Num. 92 pc Set (10148)
- Rae Stencils