Shop All Stencils
Rae
Pavement Stencil, No Parking, STL-108-71832
Mfr # STL-108-71832
Zoro # G3767202
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character No Parking
- Character Height 18 in
- Character Width 100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 18 in |
Character Width | 100 in |
Overall Height | 24 in |
Overall Width | 105 in |
Message or Symbol Width | 99 in |
Overall Stencil Width | 105 in |
Message or Symbol Height | 18 in |
Overall Stencil Height | 24 in |
Description
Pavement Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols No Parking, Includes No Parking, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 18 in, Message or Symbol Width 99 in, Number of Pieces 1, Overall Stencil Height 24 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Traffic Sign, 18"H, 12"W, Polyester, 129563 (129563)
- SIGNMISSION Veteran Parking Thank You for Your Service Heavy-Gauge Aluminum Sign, 24" x 18", TG-1824-22737 (A-DES-TG-1824-22737)
- BERKSHIRE Lens Clng Tissue, 4 x 6 In, 1000, PK1000 (LN90.0406.24)
- NAUTILUS SAFETY FOOTWEAR Size 10 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 10M)
- RAE Pavement Stencil, 39 in, Handicap, 1/16 (STL-116-3039)
- RAE Stencil, Foot Steps, 6 in (STL-116-12414)
- RAE Pavement Stencil, 9 in, Wheel Stop, 1/16 (STL-116-5050)
- RAE Pavement Stencil, 48 in, Handicap, 1/16, STL-116-3048 (STL-116-3048)
- RAE Pavement Stencil, Loading, 24 in (STL-116-72412)
- RAE Pavement Stencil, 3 in, Number Kit, 1/16 (STL-116-8030)
- C.H. HANSON Stencil Set 1IN 46 Pieces Interlocking (10191)
- Rae Stencils