Shop All Stencils
Rae
Pavement Stencil, No Parking, 6 in
Mfr # STL-116-70632
Zoro # G6848143
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Curb and Median
- Stencil Character No Parking
- Character Height 6 in
- Character Width 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 6 in |
Character Width | 44 in |
Overall Height | 12 in |
Overall Width | 49 in |
Overall Stencil Width | 49 in |
Message or Symbol Height | 6 in |
Overall Stencil Height | 12 in |
Message or Symbol Width | 44 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols No Parking, Includes No Parking, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 6 in, Message or Symbol Width 44 in, Number of Pieces 1, Overall Stencil Height 12 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Vest, Reflective, Yellow (9460180030T)
- CONDOR First Aid Sign, 10" Wx14" H, 0.055" Thick, 471U02 (471U02)
- CONDOR Aisle Marking Tape, Roll, 3In W, 108 ft. L (58251)
- SPILLTECH HazMat Battery Acid Kit Refill (RSPKHZ-BATT)
- RAE Pavement Stencil, 30 in, DOT Handicap, 1/16 (STL-116-3030)
- RAE Pavement Stencil, 6 in, Number Kit, 1/16 (STL-116-8060)
- RAE Pavement Stencil, 44"H, 50"W, 0.063" Thick (STL-116-53613)
- RAE Pavement Stencil, 56"H, 45"W, 0.063" Thick (STL-116-34801)
- RAE Stencil, Caution Slippery When Wet, 24 in (STL-116-12403)
- RAE Pavement Stencil, 4 in, Line, 1/16 (STL-116-5060)
- NEWSTRIPE Athletic Stencil, Hash Mark, 1/8" (10000223)
- Rae Stencils