Shop All Stencils
Rae
Pavement Stencil, No Parking, 48 in
Mfr # STL-116-74832
Zoro # G6824106
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Road and Highway
- Character Height 48 in
- Character Width 147 in
- Overall Height 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 48 in |
Character Width | 147 in |
Overall Height | 60 in |
Overall Width | 153 in |
Message or Symbol Height | 48 in |
Message or Symbol Width | 147 in |
Overall Stencil Height | 60 in |
Overall Stencil Width | 153 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant Yes, Font Highway Gothic, Included Characters, Messages, and Symbols No Parking, Includes No Parking, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 48 in, Message or Symbol Width 147 in, MUTCD Compliant No, Number of Pieces 9, Overall Stencil Height 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Full Grain Combo w/2.75" Safety Cuff Lined Thinsulate C100, Size L (40-9-2525-L)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, 24" Width, Aluminum, Pinch Hazard Keep Hands Away, Landscape (OS-DS-A-1824-L-2451)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899020)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1368-RA_14X10 (U5-1368-RA_14X10)
- RAE Pavement Stencil, 30 in, DOT Handicap, 1/16 (STL-116-3030)
- RAE Pavement Stencil, 39 in, Handicap Bkgrd, STL-116-3039B (STL-116-3039B)
- RAE Pavement Stencil, 2 in, Number Kit, 1/16 (STL-116-8020)
- RAE Pavement Stencil, 15 in, Handicap, 1/16 (STL-116-3015)
- RAE Pavement Stencil, MUTCD Curved Arrow, 1/8 (STL-108-5010)
- RAE Pavement Stencil, Drive Thru, 10 in (STL-116-71036)
- COUGARTRON Etching Stencils and Printers (WELC4014)
- Rae Stencils