Shop All Stencils
Rae
Pavement Stencil, No Parking, 36 in
Mfr # STL-116-73632
Zoro # G7007831
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character No Parking
- Character Height 36 in
- Character Width 105 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 36 in |
Character Width | 105 in |
Overall Height | 48 in |
Overall Width | 111 in |
Overall Stencil Width | 111 in |
Message or Symbol Height | 36 in |
Message or Symbol Width | 105 in |
Overall Stencil Height | 48 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols No Parking, Includes No Parking, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 36 in, Message or Symbol Width 105 in, Number of Pieces 1, Overall Stencil Height 48 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV4X Economy Mesh X-Back Type R Class 2 Breakaway Safety Vest (SV4X-2VGM-M)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-1/2" Shank L, Steel, 03273 K (03273 K)
- PIP Cut-Resistant Sleeve, Green, Knit Cuff (10-KA24CL)
- SW SAFETY Powerform, Nitrile Exam Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Teal (N200364)
- RAE Pavement Stencil, Reserved, 6 in (STL-116-70633)
- RAE Stencil, Safety Glasses Required, 24 in (STL-116-12410)
- RAE Pavement Stencil, Reserved, STL-108-70633 (STL-108-70633)
- RAE Pavement Stencil, 4 in, Mega Kit, 1/16 (STL-116-8048)
- RAE Pavement Stencil, Stop, STL-108-71003 (STL-108-71003)
- RAE Pavement Stencil, No Parking, STL-108-70432 (STL-108-70432)
- RAE Stencil, Foot Steps, 10 in (STL-116-14814)
- Rae Stencils