Shop All Stencils
Rae
Pavement Stencil, Motorcycle, STL-108-73616
Mfr # STL-108-73616
Zoro # G3767710
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Motorcycle
- Character Height 36 in
- Character Width 113 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 36 in |
Character Width | 113 in |
Overall Height | 48 in |
Overall Width | 119 in |
Overall Stencil Width | 120 in |
Message or Symbol Height | 36 in |
Message or Symbol Width | 114 in |
Overall Stencil Height | 48 in |
Description
Pavement Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Motorcycle, Includes Motorcycle, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 36 in, Message or Symbol Width 114 in, Number of Pieces 1, Overall Stencil Height 48 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAKWORKS Double Leg Protection Contractor Kit (V8252346)
- CAIMAN Insulated Glove, L, PR (2396-5)
- ESS Polarized Safety Glasses, Gray Polarized (740-0494)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4081-XL (10))
- RAE Pavement Stencil, 90in, Int Crosswalk, 1/16 (STL-116-5040)
- RAE Pavement Stencil, 24 in, Number Kit, 1/16, STL-116-8240W (STL-116-8240W)
- RAE Pavement Stencil, 21 in, Handicap, 1/16 (STL-116-3021)
- RAE Pavement Stencil, 9 in, Wheel Stop, 1/8 (STL-108-5050)
- RAE Pavement Stencil, 90 in, Arrow Kit, 1/8 (STL-108-4090)
- RAE Pavement Stencil, Loading, 24 in (STL-116-72412)
- C.H. HANSON Stencil, Customer, 6 x 4 In. (70180)
- Rae Stencils