Shop All Stencils
Rae
Pavement Stencil, Motorcycle, STL-108-71816
Mfr # STL-108-71816
Zoro # G3767001
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Motorcycle
- Character Height 18 in
- Character Width 108 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 18 in |
Character Width | 108 in |
Overall Height | 24 in |
Overall Width | 114 in |
Overall Stencil Height | 24 in |
Message or Symbol Height | 18 in |
Overall Stencil Width | 114 in |
Message or Symbol Width | 108 in |
Description
Pavement Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Motorcycle, Includes Motorcycle, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 18 in, Message or Symbol Width 108 in, Number of Pieces 1, Overall Stencil Height 24 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, L (61816)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, S, 12PK (34-846/S)
- ZEP Absorbent Sock, 3 ft., 6" dia., White (911901)
- LYLE Decal, Danger High Voltage, Plastic, 14x10", LCU4-0042-NP_14X10 (LCU4-0042-NP_14X10)
- RAE Pavement Stencil, 12 in, Mega Kit, 1/16 (STL-116-8128)
- RAE Pavement Stencil, Stop, 24 in (STL-116-72403)
- RAE Pavement Stencil, Stop, STL-108-74803 (STL-108-74803)
- RAE Pavement Stencil, 10 in, Mega Kit, 1/8 (STL-108-8108)
- RAE Pavement Stencil, Drive Thru, 10 in (STL-116-71036)
- RAE Golf Course Stencil, Cart Logo, 16 in (STL-116-75604)
- C.H. HANSON Stencil, Handicap, 34 x 34 In. (70342)
- Rae Stencils