Shop All Stencils
Rae
Pavement Stencil, Motorcycle, STL-108-71016
Mfr # STL-108-71016
Zoro # G3766268
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Motorcycle
- Character Height 10 in
- Character Width 88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 10 in |
Character Width | 88 in |
Overall Height | 16 in |
Overall Width | 94 in |
Message or Symbol Width | 88 in |
Message or Symbol Height | 10 in |
Overall Stencil Width | 94 in |
Overall Stencil Height | 16 in |
Description
Pavement Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Motorcycle, Includes Motorcycle, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 10 in, Message or Symbol Width 88 in, Number of Pieces 1, Overall Stencil Height 16 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Absorbent Sock, White, 12 gal., PK12 (35ZR64)
- KISHIGO 2XL Class 2 Flame Resistant Vest, Lime (F300-2X)
- BRADY Arc Flash Protection Label, 5 In. H, PK5, 121077 (121077)
- CONDOR Knit Glove, Poly/Cotton, L, PK12 (5PE87)
- RAE Pavement Stencil, Only, 48 in (STL-116-74806)
- RAE Pavement Stencil, No Parking, 6 in (STL-116-70632)
- RAE Pavement Stencil, No Parking, 12 in (STL-116-71232)
- RAE Stencil, Caution Forklift Traffic, 42 in (STL-116-14815)
- RAE Pavement Stencil, Alphabet Kit, 12 in. H (STL-116-8125)
- RAE Pavement Stencil, 10 in, Number Kit, 1/16 (STL-116-8100)
- NEWSTRIPE Athletic Stencil, NCAA Hash Mark, 1/8" (10001725)
- Rae Stencils