Shop All Stencils
Rae
Pavement Stencil, Motorcycle, STL-108-70616
Mfr # STL-108-70616
Zoro # G3765863
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Motorcycle
- Character Height 6 in
- Character Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 6 in |
Character Width | 48 in |
Overall Height | 12 in |
Overall Width | 54 in |
Overall Stencil Height | 12 in |
Message or Symbol Height | 6 in |
Message or Symbol Width | 48 in |
Overall Stencil Width | 54 in |
Description
Pavement Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Motorcycle, Includes Motorcycle, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 6 in, Message or Symbol Width 48 in, Number of Pieces 1, Overall Stencil Height 12 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Tactical Shirt, Khaki, Size L Reg (F530238250L2)
- BRADY Pipe Marker, Hydrogen Peroxide, Yel, 41558 (41558)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4622)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, 2XS, 12PK (34-846/XXS)
- RAE Pavement Stencil, Stop, 96 in (STL-116-79603)
- RAE Pavement Stencil, 42 in, Arrow Kit, 1/16 (STL-116-4042)
- RAE Pavement Stencil, Stop, 36 in (STL-116-73603)
- RAE Pavement Stencil, Stop, 24 in (STL-116-72403)
- RAE Golf Course Stencil, Cart Logo, 16 in (STL-116-75604)
- RAE Pavement Stencil, Loading, 6 in (STL-116-70612)
- NEWSTRIPE. Newstripe NCAA Hash Mark Football Field Stencil, 1/8in Thick, PolyTough, Plastic, White (10001725)
- Rae Stencils