Shop All Stencils
Rae
Pavement Stencil, Motorcycle, 48 in
Mfr # STL-116-74816
Zoro # G6715764
product price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Road and Highway
- Stencil Character Motorcycle
- Character Height 48 in
- Character Width 174 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 48 in |
Character Width | 174 in |
Overall Height | 60 in |
Overall Width | 180 in |
Message or Symbol Width | 174 in |
Message or Symbol Height | 48 in |
Overall Stencil Height | 60 in |
Overall Stencil Width | 180 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Motorcycle, Includes Motorcycle, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 48 in, Message or Symbol Width 174 in, Number of Pieces 10, Overall Stencil Height 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Keep This Lab Clean With Symbol, 18in X 12in Rigid Plastic, 12" W, 18" L, Landscape (OS-NS-P-1218-L-13876)
- NMC Danger Watch For Lift Trucks Sign, D394RB (D394RB)
- 5.11 Men's Taclite Pant, Black, 48, Long (74273)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (48UP84)
- RAE Stencil, Forklift Traffic, 42 in (STL-116-14802)
- RAE Athletic Stencil, Football, 72 in, 1/16 (STL-116-6FK)
- RAE Pavement Stencil, Stop, STL-108-71803 (STL-108-71803)
- RAE Pavement Stencil, Visitors, STL-108-70434 (STL-108-70434)
- RAE Stencil, Safety Glasses Required, 24 in (STL-116-12410)
- RAE Pavement Stencil, Reserved, STL-108-70633 (STL-108-70633)
- C.H. HANSON Stencil, Number Kit, 12pcs., 10 x 6-2/3 In. (70357)
- Rae Stencils