Shop All Stencils
Rae
Pavement Stencil, Motorcycle, 10 in
Mfr # STL-116-71016
Zoro # G6399924
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Motorcycle
- Character Height 10 in
- Character Width 88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 10 in |
Character Width | 88 in |
Overall Height | 16 in |
Overall Width | 94 in |
Message or Symbol Width | 88 in |
Message or Symbol Height | 10 in |
Overall Stencil Height | 16 in |
Overall Stencil Width | 94 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Motorcycle, Includes Motorcycle, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 10 in, Message or Symbol Width 88 in, Number of Pieces 1, Overall Stencil Height 16 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Vest, Orange/Red, M, Hook-and-Loop (491R79)
- 3M Inhalation Port Gasket (6895)
- TILLMAN MIG Welding Gloves, Pigskin Palm, L, PR (42L)
- DUPONT Hooded Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY122SWH2X0006G1)
- RAE Pavement Stencil, Stop, STL-108-74803 (STL-108-74803)
- RAE Pavement Stencil, 78 in, Bike Lane, 1/16 (STL-116-5035)
- RAE Pavement Stencil, No Parking, 24 in (STL-116-72432)
- RAE Pavement Stencil, 4 in, Number Kit, 1/8 (STL-108-8040)
- RAE Pavement Stencil, 12 in, Number Kit, 1/16 (STL-116-8120)
- RAE Pavement Stencil, 90 in, Arrow Kit, 1/16 (STL-116-4090)
- HY-KO Stencil Number/Letter 5In Kit (ST-5)
- Rae Stencils