Shop All Stencils
Rae
Pavement Stencil, Loading, STL-108-72412
Mfr # STL-108-72412
Zoro # G3767543
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Loading
- Character Height 24 in
- Character Width 68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 24 in |
Character Width | 68 in |
Overall Height | 30 in |
Overall Width | 74 in |
Message or Symbol Width | 68 in |
Message or Symbol Height | 24 in |
Overall Stencil Height | 30 in |
Overall Stencil Width | 74 in |
Description
Pavement Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Loading, Includes Loading, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 24 in, Message or Symbol Width 68 in, Number of Pieces 1, Overall Stencil Height 30 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA VF, Chem Res Gloves, 60GR88, PR (CS720L-09-V)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (132BLA5)
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL128TWHXL000600)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- RAE Pavement Stencil, 44"H, 50"W, 0.063" Thick (STL-116-53613)
- RAE Pavement Stencil, 6 in, Alphabet Kit, 1/16 (STL-116-8065)
- RAE Pavement Stencil, 42 in, Arrow Kit, 1/16 (STL-116-4042)
- RAE Pavement Stencil, 4 in, Line, 1/8 (STL-108-5060)
- RAE Stencil, Caution Slippery When Wet, STL-108-14803 (STL-108-14803)
- RAE Pavement Stencil, 34"W, 0.063" Thick, White (STL-116-53614)
- RAE Pavement Stencil, 48 in, Handicap, 1/16, STL-116-3048B (STL-116-3048B)
- Rae Stencils