Shop All Stencils
Rae
Pavement Stencil, Loading, 24 in
Mfr # STL-116-72412
Zoro # G6741725
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Loading
- Character Height 24 in
- Character Width 68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 24 in |
Character Width | 68 in |
Overall Height | 30 in |
Overall Width | 74 in |
Message or Symbol Height | 24 in |
Overall Stencil Width | 74 in |
Overall Stencil Height | 30 in |
Message or Symbol Width | 68 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Loading, Includes Loading, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 24 in, Message or Symbol Width 68 in, Number of Pieces 1, Overall Stencil Height 30 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREWS Safety Goggles, Clear Anti-Fog Lens (2220)
- CONDOR OUTDOOR PRODUCTS MAXFORT LS TRAINING TOP, OLIVE DRAB, XXL (101121-001-XXL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (9676L)
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZOMXL)
- RAE Pavement Stencil, 4 in, Mega Kit, 1/16 (STL-116-8048)
- RAE Pavement Stencil, 56"H, 45"W, 0.063" Thick (STL-116-34801)
- RAE Pavement Stencil, 12 in, Mega Kit, 1/16 (STL-116-8128)
- RAE Athletic Stencil, Football, 72 in, 1/16 (STL-116-6FK)
- RAE Pavement Stencil, Ahead, 48 in (STL-116-74828)
- RAE Pavement Stencil, 12 in, Number Kit, 1/16 (STL-116-8120)
- NMC Individual Character Stencil 4" Number Set, PMC4-M (PMC4-M)
- Rae Stencils