Shop All Stencils
Rae
Pavement Stencil, Loading, 18 in
Mfr # STL-116-71812
Zoro # G7221627
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Loading
- Character Height 18 in
- Character Width 68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 18 in |
Character Width | 68 in |
Overall Height | 24 in |
Overall Width | 75 in |
Overall Stencil Width | 75 in |
Message or Symbol Height | 18 in |
Message or Symbol Width | 68 in |
Overall Stencil Height | 24 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Loading, Includes Loading, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 18 in, Message or Symbol Width 68 in, Number of Pieces 1, Overall Stencil Height 24 in, Overall Stencil Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, 5XL Size, Unisex (WCCL2MLSZX5)
- SHOWA SHOWA NSK24 Chemical-Resistant 15-mil Biodegradable Nitrile Gloves (NSK24-11)
- RAE Pavement Stencil, 3 in, Number Kit, 1/8 (STL-108-8030)
- TOUGH DUCK Safety Rain Bib Overall, SB041-BLACK-L (SB041)
- RAE Pavement Stencil, 78 in, Bike Lane, 1/16 (STL-116-5035)
- RAE Pavement Stencil, 36 in, Number Kit, 1/16, STL-116-8360 (STL-116-8360)
- RAE Pavement Stencil, Fire Lane, STL-108-70431 (STL-108-70431)
- RAE Pavement Stencil, 48 in, Handicap, 1/16, STL-116-3048B (STL-116-3048B)
- RAE Pavement Stencil, 8 in, Number Kit, 1/16 (STL-116-8080)
- RAE Stencil, Caution Forklift Traffic, STL-108-12415 (STL-108-12415)
- WESTCOTT Stencil/Shield, Zone, Stainless Steel (ES-1)
- Rae Stencils