Shop All Stencils
Rae
Pavement Stencil, Loading, 12 in
Mfr # STL-116-71212
Zoro # G6851853
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Loading
- Character Height 12 in
- Character Width 68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 12 in |
Character Width | 68 in |
Overall Height | 18 in |
Overall Width | 74 in |
Message or Symbol Width | 68 in |
Overall Stencil Height | 18 in |
Message or Symbol Height | 12 in |
Overall Stencil Width | 74 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Loading, Includes Loading, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 12 in, Message or Symbol Width 68 in, Number of Pieces 1, Overall Stencil Height 18 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 2Legs (VSLEW-032-PA-A)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-2X)
- ANSELL 11" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-128)
- VIKING Viking D Series 300D Waist Pant Gr (D6329WPG-L)
- RAE Pavement Stencil, Visitor, 10 in (STL-116-71034)
- RAE Stencil, Caution Forklift Traffic, 24 in (STL-116-12415)
- RAE Pavement Stencil, 30 in, DOT Handicap, 1/16 (STL-116-3030)
- RAE Pavement Stencil, Stop, STL-108-71803 (STL-108-71803)
- RAE Pavement Stencil, 4 in, Line, 1/16 (STL-116-5060)
- RAE Pavement Stencil, Bus, 24 in (STL-116-72415)
- RAE Pavement Stencil, Reserved, STL-108-70633 (STL-108-70633)
- Rae Stencils