Shop All Stencils
Rae
Pavement Stencil, Highway Rectangle, 24 in
Mfr # STL-116-5210
Zoro # G6951725
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Road and Highway
- Stencil Character Rectangle
- Character Height 24 in
- Character Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 24 in |
Character Width | 72 in |
Overall Height | 48 in |
Overall Width | 96 in |
Message or Symbol Height | 24 in |
Overall Stencil Width | 96 in |
Message or Symbol Width | 72 in |
Overall Stencil Height | 48 in |
Description
Pavement Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Rectangle, Includes Rectangle, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 24 in, Message or Symbol Width 72 in, Number of Pieces 1, Overall Stencil Height 48 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Hose End Kit (RP70314)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, S/M, Lime (EGO20973)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7GXL)
- ANSELL Microflex(R), Disposable Gloves, 7.9 mil Palm, Nitrile, Powder-Free, L ( 9 ), 50 PK, Blue (93283)
- RAE Stencil, Safety Glasses Required, 24 in (STL-116-12410)
- RAE Stencil, Caution Forklift Traffic, 42 in (STL-116-14815)
- RAE Pavement Stencil, Stop, STL-108-74803 (STL-108-74803)
- RAE Pavement Stencil, 30 in, DOT Handicap, 1/16 (STL-116-3030)
- RAE Pavement Stencil, No Parking, STL-108-71832 (STL-108-71832)
- RAE Pavement Stencil, No Parking, 12 in (STL-116-71232)
- C.H. HANSON Stencil, Handicap, 34 x 34 In. (70342)
- Rae Stencils