Shop All Stencils
Rae
Pavement Stencil, Fire, STL-108-72401
Mfr # STL-108-72401
Zoro # G3767169
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Fire
- Character Height 24 in
- Character Width 35 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 24 in |
Character Width | 35 1/2 in |
Overall Height | 30 in |
Overall Width | 41 in |
Overall Stencil Height | 30 in |
Overall Stencil Width | 41 in |
Message or Symbol Width | 35 in |
Message or Symbol Height | 24 in |
Description
Pavement Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Fire, Includes Fire, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 24 in, Message or Symbol Width 35 in, Number of Pieces 1, Overall Stencil Height 30 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTILITY PRO Hi-Viz Sweatshirt, Yellow/Blk, Polymide, L (UHV425-L-BLKYLW)
- TILLMAN 14In Grn Fr Bib (6114)
- MCR SAFETY Gloves, M, PK12 (9273HVM)
- ERGODYNE Ballistic Polarized Safety Glasses, Copper Scratch-Resistant (DAGR-PZHI)
- RAE Pavement Stencil, Alphabet Kit, 12 in. H (STL-116-8125)
- RAE Stencil, Fork Lift Traffic Area, 30 in (STL-116-11202)
- RAE Pavement Stencil, No Parking, 12 in (STL-116-71232)
- RAE Pavement Stencil, Exit, 6 in (STL-116-70605)
- RAE Pavement Stencil, 8 in, Mega Kit, 1/8 (STL-108-8088)
- RAE Pavement Stencil, 24 in, Alphabet Kit, 1/16, STL-116-8245 (STL-116-8245)
- NMC Individual Character Stencil 8" Number Set, PMC8-A (PMC8-A)
- Rae Stencils