Shop All Stencils
Rae
Pavement Stencil, Fire, STL-108-70601
Mfr # STL-108-70601
Zoro # G3765717
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Character Height 6 in
- Character Width 15 in
- Overall Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 6 in |
Character Width | 15 in |
Overall Height | 12 in |
Overall Width | 22 in |
Message or Symbol Width | 15 in |
Overall Stencil Height | 12 in |
Message or Symbol Height | 6 in |
Overall Stencil Width | 22 in |
Description
Pavement Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Fire, Includes Fire, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 6 in, Message or Symbol Width 15 in, Number of Pieces 1, Overall Stencil Height 12 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEUE SOLUTIONS WeatherMaster 300, Red, 16' Red/White Diagonal Striped Belt (WMR300R-RW160)
- US WEIGHT Sentry QS Stanchion, 6.5ft Black Belt, PR (U2001)
- MERCON Mercury Vapor Spray, 8 oz. (20-MSPRAY-250)
- NEESE Outerwear Universal 35 Poncho-Yel-Univ (35001-42-YEL-U)
- RAE Pavement Stencil, Stop, 96 in (STL-116-79603)
- RAE Pavement Stencil, Zone, 6 in (STL-116-70624)
- RAE Pavement Stencil, 3 in, Number Kit, 1/16 (STL-116-8030)
- RAE Pavement Stencil, Stop, STL-108-71003 (STL-108-71003)
- RAE Pavement Stencil, 24 in, Number Kit, 1/16, STL-116-8240W (STL-116-8240W)
- RAE Pavement Stencil, No Parking, 24 in (STL-116-72432)
- NEWSTRIPE Stencil, 4", Number Kit 0-9, 1/8", (10000905)
- Rae Stencils