Shop All Stencils
Rae
Pavement Stencil, Fire Lane, STL-108-71831
Mfr # STL-108-71831
Zoro # G3767108
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Fire Lane
- Character Height 18 in
- Character Width 90 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 18 in |
Character Width | 90 in |
Overall Height | 24 in |
Overall Width | 96 in |
Overall Stencil Width | 96 in |
Overall Stencil Height | 24 in |
Message or Symbol Height | 18 in |
Message or Symbol Width | 90 in |
Description
Pavement Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Fire Lane, Includes Fire Lane, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 18 in, Message or Symbol Width 90 in, Number of Pieces 1, Overall Stencil Height 24 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC122TYL3X000400)
- NMC DANGER, 480 VOLTS, 2.5X3.5, PS VINYL, PK5 (DGA68AP)
- EDGE Knit Gloves, Black, 12 PK (48-126)
- ERB SAFETY Sphere-X Ultimate(TM) with Ventilation Lens Slots, Clear Anti-Fog, Anti-Scratch, Anti-Static (SG-51C-AF)
- RAE Stencil, Caution Slippery When Wet, 24 in (STL-116-12403)
- RAE Stencil, Caution Forklift Traffic, 24 in (STL-116-12415)
- RAE Pavement Stencil, No Parking, 12 in (STL-116-71232)
- RAE Pavement Stencil, 24 in, Number Kit, 1/16, STL-116-8240 (STL-116-8240)
- RAE Pavement Stencil, Only, 48 in (STL-116-74806)
- RAE Pavement Stencil, 8 in, Number Kit, 1/16 (STL-116-8080)
- NMC Individual Character Stencil 4" Number Set, PMC4-9 (PMC4-9)
- Rae Stencils