Shop All Stencils
Rae
Pavement Stencil, Fire Lane, 18 in
Mfr # STL-116-71831
Zoro # G6430252
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Fire Lane
- Character Height 18 in
- Character Width 90 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 18 in |
Character Width | 90 in |
Overall Height | 24 in |
Overall Width | 96 in |
Overall Stencil Width | 96 in |
Overall Stencil Height | 24 in |
Message or Symbol Height | 18 in |
Message or Symbol Width | 90 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Fire Lane, Includes Fire Lane, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 18 in, Message or Symbol Width 90 in, Number of Pieces 1, Overall Stencil Height 24 in, Overall Stencil Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Tower Light Assembly, 115VAC, 40mA, 70mm (64924003)
- NEOS OVERSHOE Winter Boots, Mens, XL, Buckle, Plain, PR (VNN1/XL)
- KLEENGUARD Breath Parti Protect Apron Univ Tie Back WHT 100/Cs (36550)
- CHILL-ITS BY ERGODYNE 2XL Cooling Vest, Hi-Vis Lime (6665)
- RAE Pavement Stencil, 90in, Int Crosswalk, 1/16 (STL-116-5040)
- RAE Stencil, Caution Forklift Traffic, 42 in (STL-116-14815)
- RAE Pavement Stencil, Lane, 24 in (STL-116-72402)
- RAE Pavement Stencil, Only, 48 in (STL-116-74806)
- RAE Pavement Stencil, Reserved, STL-108-70633 (STL-108-70633)
- RAE Pavement Stencil, 42 in, Arrow Kit, 1/8 (STL-108-4042)
- NEWSTRIPE Athletic Stencil, Deluxe Hash Mark, 1/8" (10003654)
- Rae Stencils