Shop All Stencils
Rae
Pavement Stencil, Fire, 6 in
Mfr # STL-116-70601
Zoro # G6987897
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Curb and Median
- Stencil Character Fire
- Character Height 6 in
- Character Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 6 in |
Character Width | 15 in |
Overall Height | 12 in |
Overall Width | 22 in |
Overall Stencil Width | 22 in |
Message or Symbol Width | 15 in |
Message or Symbol Height | 6 in |
Overall Stencil Height | 12 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Fire, Includes Fire, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 6 in, Message or Symbol Width 15 in, Number of Pieces 1, Overall Stencil Height 12 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Red-E-Prest Charcoal Jean Cut (PT50CH 34 32)
- TENSABARRIER Retractable Belt Barrier, Belt 13 ft. L (891-33-MAX-RI-C)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZGM-4X)
- NEWSTRIPE Stencil, Large Fed Straight Arrow, 1/8" (10000206)
- RAE Pavement Stencil, 10 in, Number Kit, 1/8 (STL-108-8100)
- RAE Pavement Stencil, 50"H, 55"W, 0.063" Thick (STL-116-54212)
- RAE Pavement Stencil, Exit, 6 in (STL-116-70605)
- RAE Pavement Stencil, MUTCD Curved Arrow, 1/8 (STL-108-5010)
- RAE Pavement Stencil, Stop, 12 in (STL-116-71203)
- RAE Pavement Stencil, 42 in, Arrow Kit, 1/8 (STL-108-4042)
- WESTCOTT Templates, Military Symbols Template (T-825)
- Rae Stencils