Shop All Stencils
Rae
Pavement Stencil, Fire, 36 in
Mfr # STL-116-73601
Zoro # G6888165
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Character Height 36 in
- Character Width 37 in
- Overall Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 36 in |
Character Width | 37 in |
Overall Height | 48 in |
Overall Width | 43 in |
Overall Stencil Width | 43 in |
Message or Symbol Height | 36 in |
Message or Symbol Width | 37 in |
Overall Stencil Height | 48 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Fire, Includes Fire, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 36 in, Message or Symbol Width 37 in, Number of Pieces 1, Overall Stencil Height 48 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Fall Protection Harness, Vest Style, L/XL (8141LXL)
- UTILITY PRO High-visibility Yellow/Black Class 3 Quilted Bomber Jacket size XL (UHV562-XL-YB)
- SHELBY Firefighters Gloves, XL, Pigskin, PR (5002 XL)
- 3M Safety Glasses, Clear Anti-Fog, Scratch-Resistant (SF200-PV6)
- RAE Pavement Stencil, 9 in, Wheel Stop, 1/16 (STL-116-5050)
- RAE Pavement Stencil, Stop, STL-108-74803 (STL-108-74803)
- RAE Pavement Stencil, 78 in, Bike Lane, 1/16 (STL-116-5035)
- RAE Pavement Stencil, 24 in, Alphabet Kit, 1/8, STL-108-8245 (STL-108-8245)
- RAE Pavement Stencil, Stop, 12 in (STL-116-71203)
- RAE Pavement Stencil, No Parking, 24 in (STL-116-72432)
- RAE Pavement Stencil, Ahead, 48 in (STL-116-74828)
- Rae Stencils