Shop All Stencils
Rae
Pavement Stencil, Fire, 24 in
Mfr # STL-116-72401
Zoro # G6532741
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Fire
- Character Height 24 in
- Character Width 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 24 in |
Character Width | 34 in |
Overall Height | 30 in |
Overall Width | 41 in |
Message or Symbol Height | 24 in |
Overall Stencil Width | 41 in |
Overall Stencil Height | 30 in |
Message or Symbol Width | 35 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Fire, Includes Fire, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 24 in, Message or Symbol Width 35 in, Number of Pieces 1, Overall Stencil Height 30 in, Overall Stencil Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 8.5"W x 11"H Angled Sign Holder, PK10 (112714)
- FUEL STICKERS Water Only Sticker, Warning Label Sign for Jugs, Containers: Hvy-Dty, 6''x2'', 10PK (Z-6X2WTR-10PK)
- ULTRATECH Covered Twin IBC Containment Unit, 535 gal Spill Capacity, Polyethylene (1149)
- ULTRATECH Containment Pool, 20 gal, 8 In H (8022-YEL)
- RAE Golf Course Stencil, Cart Logo, 16 in (STL-116-75604)
- RAE Pavement Stencil, 21 in, Handicap, 1/16 (STL-116-3021)
- RAE Pavement Stencil, Drive Thru, 10 in (STL-116-71036)
- RAE Pavement Stencil, 12 in, Number Kit, 1/16 (STL-116-8120)
- RAE Pavement Stencil, 48 in, Handicap, 1/16, STL-116-3048B (STL-116-3048B)
- RAE Pavement Stencil, 12 in, Mega Kit, 1/16 (STL-116-8128)
- REESE INTERLOCKING STENCILS Stencil, Numbers, Brass, 1/2in.W x 1/2in.H (10006)
- Rae Stencils