Shop All Stencils
Rae
Pavement Stencil, Fire, 18 in
Mfr # STL-116-71801
Zoro # G7185473
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Character Height 18 in
- Character Width 35 in
- Overall Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 18 in |
Character Width | 35 in |
Overall Height | 24 in |
Overall Width | 41 in |
Message or Symbol Height | 18 in |
Overall Stencil Height | 24 in |
Overall Stencil Width | 41 in |
Message or Symbol Width | 35 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Fire, Includes Fire, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 18 in, Message or Symbol Width 35 in, Number of Pieces 1, Overall Stencil Height 24 in, Overall Stencil Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road 150D Suit - Green (2900G-XXL)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86871 (86871)
- IMPACTO Overshoe Stl Toe Guard, Unisex, XS, Blk, PR (IMPACTOEXS)
- BRADY Machine/Equipment Label, PK5, 86902 (86902)
- RAE Pavement Stencil, 6 in, Alphabet Kit, 1/16 (STL-116-8065)
- RAE Pavement Stencil, Visitor, 10 in (STL-116-71034)
- RAE Pavement Stencil, 12 in, Number Kit, 1/16 (STL-116-8120)
- RAE Pavement Stencil, 60 in, Arrow Kit, 1/8 (STL-108-4068)
- RAE Pavement Stencil, 78 in, Bike Lane, 1/16 (STL-116-5035)
- RAE Pavement Stencil, Stop, 12 in (STL-116-71203)
- NMC Individual Character Stencil 24" Number Set, PMC24-Q (PMC24-Q)
- Rae Stencils