Shop All Stencils
Rae
Pavement Stencil, Fire, 10 in
Mfr # STL-116-71001
Zoro # G7208871
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Fire
- Character Height 10 in
- Character Width 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 10 in |
Character Width | 29 in |
Overall Height | 16 in |
Overall Width | 36 in |
Message or Symbol Width | 29 in |
Message or Symbol Height | 10 in |
Overall Stencil Width | 36 in |
Overall Stencil Height | 16 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Fire, Includes Fire, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 10 in, Message or Symbol Width 29 in, Number of Pieces 1, Overall Stencil Height 16 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Yellow/Green, 5XL (53YM71)
- ROCKPORT WORKS Boots, Composite Toe, Met Guard, 13W, PR (RK6465)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Red, 2XL, PR (N96970XXL)
- LUMAPRO Exit Sign, ABS, LED/Incandescent, 12W, Red (40CP82)
- RAE Pavement Stencil, Bus, 24 in (STL-116-72415)
- RAE Pavement Stencil, 48 in, Handicap, 1/16, STL-116-3048 (STL-116-3048)
- RAE Pavement Stencil, 4 in, Line, 1/8 (STL-108-5060)
- RAE Pavement Stencil, Alphabet Kit, 12 in. H (STL-116-8125)
- RAE Pavement Stencil, Fire Lane, 4 in (STL-116-70431)
- RAE Pavement Stencil, 56"H, 45"W, 0.063" Thick (STL-116-34801)
- HILLMAN STENCIL SET SRIF 4 in., 38PK (840246)
- Rae Stencils