Shop All Stencils
Rae
Pavement Stencil, Exit, STL-108-79605
Mfr # STL-108-79605
Zoro # G3768243
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Exit
- Character Height 96 in
- Character Width 115 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 96 in |
Character Width | 115 in |
Overall Height | 120 in |
Overall Width | 126 in |
Overall Stencil Width | 126 in |
Overall Stencil Height | 120 in |
Message or Symbol Height | 96 in |
Message or Symbol Width | 114 in |
Description
Pavement Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Exit, Includes Exit, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 96 in, Message or Symbol Width 114 in, Number of Pieces 1, Overall Stencil Height 120 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Reusable Balloon Only: Used Cars-Blue (524-US)
- ALTA Knee Pads, Hard Cap, Black, PR (50403)
- GVS-RPB Z-Link Comfort Pad (16-522)
- HEXARMOR simpleFit Reusable TPE Ear Plugs, Flanged Shape, 25 dB, Yellow, 48 PK (18-21001)
- RAE Pavement Stencil, 90in, Int Crosswalk, 1/16 (STL-116-5040)
- RAE Stencil, Caution Forklift Traffic, 24 in (STL-116-12415)
- RAE Pavement Stencil, Stop, 48 in (STL-116-74803)
- RAE Pavement Stencil, 10 in, Number Kit, 1/16 (STL-116-8100)
- RAE Pavement Stencil, 72 in, Handicap, 1/8 (STL-108-3072)
- RAE Pavement Stencil, Exit, 6 in (STL-116-70605)
- NMC No Parking Stencil, PMS46 (PMS46)
- Rae Stencils