Shop All Stencils
Rae
Pavement Stencil, Exit, STL-108-73605
Mfr # STL-108-73605
Zoro # G3767388
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Character Height 36 in
- Character Width 37 in
- Overall Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 36 in |
Character Width | 37 in |
Overall Height | 48 in |
Overall Width | 43 in |
Overall Stencil Height | 48 in |
Overall Stencil Width | 43 in |
Message or Symbol Height | 36 in |
Message or Symbol Width | 37 in |
Description
Pavement Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Exit, Includes Exit, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 36 in, Message or Symbol Width 37 in, Number of Pieces 1, Overall Stencil Height 48 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAVIAN 5.3 gal Green Cold Rolled Steel Gas Can Gasoline (2238C)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 10 (PAN1P/9180AP121-10)
- DUNLOP ONGUARD HAZMAX Regular Steel Toe Boots Size 11 (WPL3211)
- HEXARMOR Hi-Vis Cold Protection Gloves, C40 Thinsulate Lining, M (2023X-M (8))
- RAE Pavement Stencil, 4 in, Line, 1/8 (STL-108-5060)
- RAE Pavement Stencil, 39 in, Handicap, 1/8 (STL-108-3039)
- RAE Pavement Stencil, 6 in, Alphabet Kit, 1/16 (STL-116-8065)
- RAE Stencil, Caution Forklift Traffic, 24 in (STL-116-12415)
- RAE Pavement Stencil, Reserved, 6 in (STL-116-70633)
- RAE Pavement Stencil, Drive Thru, 10 in (STL-116-71036)
- NMC Individual Character Stencil 12" Number Set, PMC12-N (PMC12-N)
- Rae Stencils