Shop All Stencils
Rae
Pavement Stencil, Exit, STL-108-72405
Mfr # STL-108-72405
Zoro # G3767257
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Exit
- Character Height 24 in
- Character Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 24 in |
Character Width | 36 in |
Overall Height | 30 in |
Overall Width | 42 in |
Message or Symbol Height | 24 in |
Message or Symbol Width | 36 in |
Overall Stencil Height | 30 in |
Overall Stencil Width | 42 in |
Description
Pavement Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Exit, Includes Exit, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 24 in, Message or Symbol Width 36 in, Number of Pieces 1, Overall Stencil Height 30 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER TAG & LABEL Inspection Tag, Vinyl, 5-3/4", PK25 (133)
- AMEREX Fire Extinguisher, 10B:C, Carbon Dioxide, 10 lb (330)
- ZING Protection Dispenser, 12inHx11-1/2inW (7307)
- WINTER WALKING Ice Cleats, Unisex, Size XL, PR (JD6610-XL)
- RAE Stencil, Forklift Traffic, 42 in (STL-116-14802)
- RAE Pavement Stencil, 36 in, Alpha Kit, 1/8, STL-108-8365W (STL-108-8365W)
- RAE Stencil, Caution Slippery When Wet, STL-108-14803 (STL-108-14803)
- RAE Pavement Stencil, 15 in, Handicap, 1/16 (STL-116-3015)
- RAE Stencil, Caution Slippery When Wet, 24 in (STL-116-12403)
- RAE Pavement Stencil, 6 in, Number Kit, 1/16 (STL-116-8060)
- ZORO SELECT Letter Stencils, Letters, Brass (2CEC2)
- Rae Stencils