Shop All Stencils
Rae
Pavement Stencil, Enter, 12 in
Mfr # STL-116-71204
Zoro # G7218477
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Character Height 12 in
- Character Width 53 in
- Overall Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 12 in |
Character Width | 53 in |
Overall Height | 18 in |
Overall Width | 59 in |
Overall Stencil Width | 59 in |
Message or Symbol Width | 53 in |
Message or Symbol Height | 12 in |
Overall Stencil Height | 18 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Enter, Includes Enter, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 12 in, Message or Symbol Width 53 in, Number of Pieces 1, Overall Stencil Height 18 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AK LTD AK Ltd Ear Plug Dispenser with Hinged Lid (AK-300)
- JUSTRITE Drum Roller, 30 In. H, 30 In. W, 30 In. D (25920)
- 3M Airflow Indicator (-504013)
- MSA SAFETY Calibration Gas Bottle, 25 PPM NH3, 34L (711078)
- RAE Pavement Stencil, Stop, STL-108-71803 (STL-108-71803)
- RAE Pavement Stencil, 8 in, Mega Kit, 1/8 (STL-108-8088)
- RAE Pavement Stencil, Reserved, 6 in (STL-116-70633)
- RAE Pavement Stencil, Stop, STL-108-74803 (STL-108-74803)
- RAE Pavement Stencil, 4 in, Alphabet Kit, 1/8 (STL-108-8045)
- RAE Pavement Stencil, 60 in, Arrow Kit, 1/8 (STL-108-4068)
- C.H. HANSON Stencil, Fire Lane, 4 x 3 In. (70030)
- Rae Stencils