Shop All Stencils
Rae
Pavement Stencil, Drive Thru, STL-108-72436
Mfr # STL-108-72436
Zoro # G3767467
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Drive Thru
- Character Height 24 in
- Character Width 101 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 24 in |
Character Width | 101 in |
Overall Height | 0 in |
Overall Width | 0 in |
Message or Symbol Width | 101 in |
Overall Stencil Width | 107 in |
Overall Stencil Height | 30 in |
Message or Symbol Height | 24 in |
Description
Pavement Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Drive Thru, Includes Drive Thru, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 24 in, Message or Symbol Width 101 in, Number of Pieces 1, Overall Stencil Height 30 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, Clear; White (M7-31-427)
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-68-498)
- TRUCK-LITE Signal-Stat, Oval, Yellow, Reflector, 2 Screw Or Adhesive Mount (54A)
- GLOBAL VISION Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (C8RDSM)
- RAE Pavement Stencil, MUTCD Curved Arrow, 1/16 (STL-116-5010)
- RAE Stencil, Caution Slippery When Wet, 24 in (STL-116-12403)
- RAE Pavement Stencil, No Parking, 6 in (STL-116-70632)
- RAE Pavement Stencil, 30 in, DOT Handicap, 1/16 (STL-116-3030)
- RAE Pavement Stencil, 48 in, Handicap, 1/16, STL-116-3048 (STL-116-3048)
- RAE Pavement Stencil, 90 in, Int Crosswalk, 1/8 (STL-108-5040)
- C.H. HANSON Stencil, Handicap Symbol, 39 x 39 In. (70343)
- Rae Stencils