Shop All Stencils
Rae
Pavement Stencil, Drive Thru, STL-108-71836
Mfr # STL-108-71836
Zoro # G3767193
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Character Height 18 in
- Character Width 101 in
- Overall Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 18 in |
Character Width | 101 in |
Overall Height | 24 in |
Overall Width | 107 in |
Overall Stencil Height | 24 in |
Overall Stencil Width | 107 in |
Message or Symbol Width | 101 in |
Message or Symbol Height | 18 in |
Description
Pavement Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Drive Thru, Includes Drive Thru, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 18 in, Message or Symbol Width 101 in, Number of Pieces 1, Overall Stencil Height 24 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (3716GXXL)
- POLYCO Die Cut Apron, Blue, 45 In. L, PK50 (46420)
- RANGER BY HONEYWELL Overboot, Men, 11, 5-Buckle, Blk, Rubber, PR (T369/11)
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, M, 100 PK, Clear (HLY55032)
- RAE Pavement Stencil, 9 in, Wheel Stop, 1/16 (STL-116-5050)
- RAE Pavement Stencil, 4 in, Line, 1/16 (STL-116-5060)
- RAE Pavement Stencil, 8 in, Number Kit, 1/16 (STL-116-8080)
- RAE Pavement Stencil, 4 in, Alphabet Kit, 1/8 (STL-108-8045)
- RAE Pavement Stencil, Reserved, 6 in (STL-116-70633)
- RAE Pavement Stencil, 39 in, Handicap, 1/16 (STL-116-3039)
- C.H. HANSON Stencil Set, Numbers, Brass, 10008 (10008)
- Rae Stencils