Shop All Stencils
Rae
Pavement Stencil, Drive Thru, 48 in
Mfr # STL-116-74836
Zoro # G6403932
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Road and Highway
- Character Height 48 in
- Character Width 147 in
- Overall Height 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 48 in |
Character Width | 147 in |
Overall Height | 60 in |
Overall Width | 153 in |
Message or Symbol Width | 147 in |
Message or Symbol Height | 48 in |
Overall Stencil Height | 60 in |
Overall Stencil Width | 153 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant Yes, Font Highway Gothic, Included Characters, Messages, and Symbols Drive Thru, Includes Drive Thru, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 48 in, Message or Symbol Width 147 in, MUTCD Compliant No, Number of Pieces 9, Overall Stencil Height 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .50 (T050X000VPM-BK)
- CORDOVA High Visibility Vest, Class II, Lime, L (VB231PL)
- ZORO SELECT Traffic Cone, 18 In.Fluorescent Lime (6FHA6)
- NMC Tornado Shelter 3-View Sign (VS52W)
- RAE Pavement Stencil, 50"H, 55"W, 0.063" Thick (STL-116-54212)
- RAE Pavement Stencil, 39 in, Handicap, 1/16 (STL-116-3039)
- RAE Pavement Stencil, Drive Thru, 10 in (STL-116-71036)
- RAE Pavement Stencil, No Parking, 24 in (STL-116-72432)
- RAE Pavement Stencil, Reserved, 6 in (STL-116-70633)
- RAE Pavement Stencil, 60 in, Arrow Kit, 1/8 (STL-108-4068)
- C.H. HANSON 6" Brass Interlocking Stencil Letters, 33 Piece Set (10036)
- Rae Stencils