Shop All Stencils
Rae
Pavement Stencil, Drive Thru, 36 in
Mfr # STL-116-73636
Zoro # G7211976
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Character Height 36 in
- Character Width 106 in
- Overall Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 36 in |
Character Width | 106 in |
Overall Height | 48 in |
Overall Width | 112 in |
Message or Symbol Width | 106 in |
Overall Stencil Height | 48 in |
Overall Stencil Width | 112 in |
Message or Symbol Height | 36 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Drive Thru, Includes Drive Thru, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 36 in, Message or Symbol Width 106 in, Number of Pieces 1, Overall Stencil Height 48 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady® 65501 Lockout Tag- Danger Do Not Operate, Self-Laminating, Economy, Polyester, 10/Pack (65501)
- MSA SAFETY Full Face Respirator, S, Bayonet, Hycar (10083797)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 5 ft. L (117S0035BR)
- NOTRAX 96" L x PVC, 1" Thick (621S3696BY)
- RAE Pavement Stencil, 39 in, Handicap, 1/16 (STL-116-3039)
- RAE Pavement Stencil, 30 in, DOT Handicap, 1/16 (STL-116-3030)
- RAE Pavement Stencil, 34"W, 0.063" Thick, White (STL-116-53614)
- RAE Pavement Stencil, Stop, 96 in (STL-116-79603)
- RAE Pavement Stencil, Stop, 48 in (STL-116-74803)
- RAE Golf Course Stencil, Cart Logo, 16 in (STL-116-75604)
- ZORO SELECT Interlocking Stencil, Letters, Brass, 1F047 (1F047)
- Rae Stencils