Shop All Stencils
Rae
Pavement Stencil, Drive Thru, 18 in
Mfr # STL-116-71836
Zoro # G7129726
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Character Height 18 in
- Character Width 101 in
- Overall Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 18 in |
Character Width | 101 in |
Overall Height | 24 in |
Overall Width | 107 in |
Message or Symbol Width | 101 in |
Overall Stencil Height | 24 in |
Message or Symbol Height | 18 in |
Overall Stencil Width | 107 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Drive Thru, Includes Drive Thru, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 18 in, Message or Symbol Width 101 in, Number of Pieces 1, Overall Stencil Height 24 in, Overall Stencil Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Ballistic Safety Glasses, Clear Anti-Fog, Scratch-Resistant (EE9014-07)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 10, PR (96-002)
- BRADY Ultra Reflective Letter, V, PK10 (3010-V)
- ERGOMATES Antifatigue Soles, Black, Mens 10 to 13, Pr (H20703B)
- RAE Golf Course Stencil, Cart Logo, 16 in (STL-116-75604)
- RAE Pavement Stencil, MUTCD Curved Arrow, 1/8 (STL-108-5010)
- RAE Pavement Stencil, Stop, 12 in (STL-116-71203)
- RAE Pavement Stencil, 90in, Int Crosswalk, 1/16 (STL-116-5040)
- RAE Pavement Stencil, 4 in, Line, 1/8 (STL-108-5060)
- RAE Pavement Stencil, Motorcycle, STL-108-70616 (STL-108-70616)
- RAE Pavement Stencil, Ahead, 48 in (STL-116-74828)
- Rae Stencils