Shop All Stencils
Rae
Pavement Stencil, Do Not, 24 in
Mfr # STL-116-72435
Zoro # G6455617
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Character Height 24 in
- Character Width 64 in
- Overall Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 24 in |
Character Width | 64 in |
Overall Height | 30 in |
Overall Width | 70 in |
Message or Symbol Height | 24 in |
Message or Symbol Width | 64 in |
Overall Stencil Width | 70 in |
Overall Stencil Height | 30 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Do Not, Includes Do Not, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 24 in, Message or Symbol Width 64 in, Number of Pieces 1, Overall Stencil Height 30 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Belt Accessory, Synthetic Leather (1487PN)
- MCR SAFETY Glasses, USS Double Matrix, Clear PC 7x16.75x.040, 12PK (494700)
- TATCO Stanchion Flat Bases, Box 2 of 2, 14"Diameter, 2/BX, Black 2PK (TCO11711)
- SALISBURY Rubber Insulating Glove Class 00, 11", PR (E0011B/8H)
- RAE Pavement Stencil, 42 in, Arrow Kit, 1/8 (STL-108-4042)
- RAE Pavement Stencil, No Parking, 24 in (STL-116-72432)
- RAE Pavement Stencil, Reserved, STL-108-70633 (STL-108-70633)
- RAE Pavement Stencil, 8 in, Number Kit, 1/16 (STL-116-8080)
- RAE Pavement Stencil, 42 in, Arrow Kit, 1/16 (STL-116-4042)
- RAE Stencil, Caution Forklift Traffic, STL-108-12415 (STL-108-12415)
- HILLMAN STENCIL SET SRIF 4 in., 38PK (840246)
- Rae Stencils