Shop All Stencils
Rae
Pavement Stencil, Do Not, 18 in
Mfr # STL-116-71835
Zoro # G6523221
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Do Not
- Character Height 18 in
- Character Width 61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 18 in |
Character Width | 61 in |
Overall Height | 24 in |
Overall Width | 70 in |
Message or Symbol Height | 18 in |
Message or Symbol Width | 61 in |
Overall Stencil Height | 24 in |
Overall Stencil Width | 70 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Do Not, Includes Do Not, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 18 in, Message or Symbol Width 61 in, Number of Pieces 1, Overall Stencil Height 24 in, Overall Stencil Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Mini Circuit Breaker LO, Pin-Out, Wide (S2391)
- CONDOR Anti-Slip Tape, Black, 4 in x 60 ft. (GRAN5014)
- 3M DBI-SALA Locking Leg Pin for Tripod (8005046)
- EDGE EYEWEAR Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (XB131VS)
- RAE Pavement Stencil, 44"H, 50"W, 0.063" Thick (STL-116-53613)
- RAE Stencil, Safety Glasses Required, 24 in (STL-116-12410)
- RAE Pavement Stencil, Drive Thru, 10 in (STL-116-71036)
- RAE Pavement Stencil, Loading, 6 in (STL-116-70612)
- RAE Pavement Stencil, 78 in, Bike Lane, 1/16 (STL-116-5035)
- RAE Pavement Stencil, Stop, 24 in (STL-116-72403)
- NMC Individual Character Stencil 36" Number Set, PMC36-C (PMC36-C)
- Rae Stencils