Shop All Stencils
Rae
Pavement Stencil, Do Not, 10 in
Mfr # STL-116-71035
Zoro # G7133314
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Do Not
- Character Height 10 in
- Character Width 53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 10 in |
Character Width | 53 in |
Overall Height | 16 in |
Overall Width | 60 in |
Overall Stencil Width | 60 in |
Overall Stencil Height | 16 in |
Message or Symbol Width | 53 in |
Message or Symbol Height | 10 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Do Not, Includes Do Not, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 10 in, Message or Symbol Width 53 in, Number of Pieces 1, Overall Stencil Height 16 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Spill Collection System, Yellow, 600 lb. (8002-YE)
- HY-KO Private Property Keep Out Sign 6" x 14", 5PK (A23006)
- PAWS Rubber Stripping Overshoes, Sz XL, PR (13053)
- CLC WORK GEAR Kneeling Mat, 18 x 8 x 1 In, NBR, Black (301)
- RAE Pavement Stencil, Loading, 6 in (STL-116-70612)
- RAE Pavement Stencil, MUTCD Curved Arrow, 1/16 (STL-116-5010)
- RAE Pavement Stencil, 8 in, Number Kit, 1/16 (STL-116-8080)
- RAE Pavement Stencil, Drive Thru, 10 in (STL-116-71036)
- RAE Pavement Stencil, 4 in, Alphabet Kit, 1/8 (STL-108-8045)
- RAE Pavement Stencil, No Parking, 6 in (STL-116-70632)
- C.H. HANSON Stencil, Letter Kit, 29pcs., 4 x 2-3/4 In., 70412 (70412)
- Rae Stencils